36X22 Marble Vanity Top W/ Brass Feet Combo, Marble/ Bronze

  • Mfr # KVPB3630MBSQ5

  • Zoro # G3106086


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Length
36
Width
22
Height
34.75
Material
Marble;Brass
Weight
89.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB3630MBSQ5
Zoro #
G3106086
UPC #
663370554674
Country of Origin
China

Dimensions

Length
36
Width
22
Height
34.75
Item Width (Inch)
22
Item Height (Inch)
34.75
Item Length (Inch)
36
Depth to Overflow (Inch)
3.25

Details

Finish
Carrara Marble/Oil Rubbed Bronze
Material
Marble;Brass
Weight
89.52
Color
Carrara Marble/Oil Rubbed Bronze
Includes
Sink; Basin pedestal; Legs
Features
Base is constructed of finished brass tubing and joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)36" x (W)22" x (H)34-3/4", Bowl size: (L)14-3/8" x (W)1-7/16" x (D)5-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Drain / Strainer Included
No
ADA Compliant
false
Warranty
1
Item
Console Sink
Overflow Hole Included
true
Faucet Mount
Widespread
Number of Basins
Single Bowl
Faucet Centers
8
Theme
Traditional
Faucet Holes
3
Accessories Included
Yes
Installation Type
Console
Item Weight (lbs)
89.52
Faucet Included
No
Share H&C Handle Item#
No Handle
Handing
Same Size Bowl
UPC/CUPC Certified
false
Overflow Location
No
Drain Placement
Rear
Collection
Templeton
Prop 65 Label
true

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.