
36X22 Marble Vanity Top W/ Brass Feet Combo, Marble/ Nickel
Mfr # KVPB3630MBSQ8
Zoro # G3105830
product price:Â $1,150.99
/ea
Free Shipping & Returns
Key Features
Length
36
Width
22
Height
34.75
Material
Marble;Brass
Weight
89.52
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KVPB3630MBSQ8
Zoro #
G3105830
UPC #
663370554704
Country of Origin
China
Dimensions
Length
36
Width
22
Height
34.75
Item Height (Inch)
34.75
Item Width (Inch)
22
Depth to Overflow (Inch)
3.25
Item Length (Inch)
36
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.