Zoro Homepage

37Inch Ceramic Console Sink 4Inch, 3Hole, WhiteMatte Black

  • Mfr # VWP3722W4B0

  • Zoro # G107964981


product price: $858.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Body Material
Ceramic;Steel;Glass
Overall Length
37.38
Overall Width
22.06
Overall Height
31.25
Weight
88.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3722W4B0
Zoro #
G107964981
UPC #
663370968747
Country of Origin
China; Taiwan, Province of China

Dimensions

Overall Length
37.38
Overall Width
22.06
Overall Height
31.25

Details

Body Material
Ceramic;Steel;Glass
Weight
88.2
Includes
Vanity Top; Console Sink Legs
Finish
White/Matte Black

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom The Fauceture Quadras 37inch ceramic console sink 4inch, 3hole features a ceramic vanity top and steel base that is available in a handful of finish options Solid ceramic sinks and tops like the LBTseries top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stainresistant surface and glistening finish that is easily maintained The underside and basin exterior are unglazedunfinished and coated with a matte white protective sealant that prevents moisture absorption and staining Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode Water supply kit, drain assembly, and the faucet are sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.