Shop KINGSTON BRASS
See all product information
Create Account
38"-60" Stainless Steel Adjustable Shower Curtain Rod with Rings, Oil Rubbed Bronze
- Mfr # SCC2815
- Zoro # G323925087
product price:Â
$
89.95
/ea
Key Features
Finish
Oil Rubbed Bronze
Length
2.81 in
Size
2.81" (L) x 38" (W) x 2-5/8" (H)
Color
Brushed Brass
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC2815
- Zoro #
- G323925087
- UPC #
- 196507303796
- Country of Origin
- China
Dimensions
- Length
- 2.81 in
- Size
- 2.81" (L) x 38" (W) x 2-5/8" (H)
- Width
- 38 in
Details
- Finish
- Oil Rubbed Bronze
- Item
- Shower Curtain Rods
- Color
- Brushed Brass
- ADA Compliant
- No
- Material
- Stainless Steel
- Mounting Type
- Drill and Screw Mount
- Includes
- Shower Curtain Rod; Shower Curtain Rings
- For Use With
- Bathroom Accessories
Description
Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight shower rod that adjusts from 38-60". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.