Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" IPS x 3/8" O.D Comp Qrtr Turn Angle Stop Valve, Raw Brass

  • Mfr # KF33104CTL

  • Zoro # G3089724


product price: $20.39
/ea

Key Features

Material
Brass
Includes
Stop Valve
Color
Raw Brass
Length
2.31
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF33104CTL
Zoro #
G3089724
UPC #
663370614385
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.31
Height
0.81
Width
1.19
Item Length (Inch)
2.31
Item Height (Inch)
0.81
Item Width (Inch)
1.19

Details

Material
Brass
Finish
Raw Brass
Includes
Stop Valve
Item
Angle Stop Valve
Color
Raw Brass
ADA Compliant
false
Features
Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. Comp
Valve Type
No Cartridge
DOE Certified
false
Share H&C Handle Item#
KFH33101CTL
Warranty
1
CEC Certified
false
Item Weight (lbs)
0.25
Collection
Columbia
Low Lead Compliant
true
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.