Zoro Homepage

3/8" IPSx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Bronze

  • Mfr # CC33105XK

  • Zoro # G3095927


product price: $41.59
/ea

Key Features

Material
Brass
Includes
Shut Off Valve;Flange
Valve Type
No Cartridge
Width
2.5
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC33105XK
Zoro #
G3095927
UPC #
663370829420
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Height
1.63
Length
2.13
Item Length (Inch)
2.13
Item Width (Inch)
2.5
Item Height (Inch)
1.63

Details

Material
Brass
Finish
Oil Rubbed Bronze
Includes
Shut Off Valve;Flange
Item
Angle Stop Valve
Valve Type
No Cartridge
Color
Oil Rubbed Bronze
ADA Compliant
false
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. comp, 1-5/8" height, 2-1/8" length, Premier finish cross handle, Installs on any 3/8" IPS stub-out
Number of Handles
1
Item Weight (lbs)
0.44
Warranty
1
DOE Certified
false
CEC Certified
false
Prop 65 Label
true
UPC/CUPC Certified
true
Share H&C Handle Item#
CCDVAXH5
Theme
Traditional
Low Lead Compliant
true

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.