Shop KINGSTON BRASS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39 Porcelain Console Sink with Stainless Steel Legs 8 Centers, WhiteMatte Black
- Mfr # VPB3917W0ST
- Zoro # G007964975
product price:Â
$
998.99
/ea
Key Features
Body Material
Ceramic;Stainless Steel
Overall Length
39.38
Overall Width
17.13
Overall Height
36.38
Weight
70.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPB3917W0ST
- Zoro #
- G007964975
- UPC #
- 196507154534
- Country of Origin
- China; Taiwan, Province of China
- Body Material
- Ceramic;Stainless Steel
- Weight
- 70.56
- Finish
- White/Matte Black
- Includes
- Sink; Console Sink Legs
Dimensions
- Overall Length
- 39.38
- Overall Width
- 17.13
- Overall Height
- 36.38
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight, making them friendly for the whole family The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained Also for your convenience, antislip rubber pads are included with the stainless steel legs to ensure steadiness The sink top has threehole 8 inch widespread faucet drilling Water supply kit, drain assembly, and the faucet are sold separately
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.