39 Porcelain Console Sink with Stainless Steel Legs 8 Centers, WhitePolished Chrome

  • Mfr # VPB3917W1ST

  • Zoro # G407964698


product price:  $903.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Ceramic;Stainless Steel
Overall Length
39.38
Overall Width
17.13
Overall Height
36.38
Weight
70.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB3917W1ST
Zoro #
G407964698
UPC #
196507154541
Country of Origin
China; Taiwan, Province of China

Dimensions

Overall Length
39.38
Overall Width
17.13
Overall Height
36.38

Details

Body Material
Ceramic;Stainless Steel
Weight
70.56
Includes
Sink; Console Sink Legs
Finish
White/Polished Chrome

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight, making them friendly for the whole family The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained Also for your convenience, antislip rubber pads are included with the stainless steel legs to ensure steadiness The sink top has threehole 8 inch widespread faucet drilling Water supply kit, drain assembly, and the faucet are sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.