39 Porcelain Console Sink with Stainless Steel Legs, WhitePolished Chrome

  • Mfr # VPB3917H1ST

  • Zoro # G907965072


product price:  $903.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Ceramic;Stainless Steel
Overall Length
39.38
Overall Width
17.13
Overall Height
36.38
Weight
70.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB3917H1ST
Zoro #
G907965072
UPC #
196507154503
Country of Origin
China; Taiwan, Province of China

Dimensions

Overall Length
39.38
Overall Width
17.13
Overall Height
36.38

Details

Body Material
Ceramic;Stainless Steel
Weight
70.56
Includes
Sink; Console Sink Legs
Finish
White/Polished Chrome

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight, making them friendly for the whole family The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained Also for your convenience, antislip rubber pads are included with the stainless steel legs to ensure steadiness The sink top does not have faucet hole drilled Water supply kit, drain assembly, and the faucet are sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.