Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39Inch x 17Inch Rectangular Vessel Sink 8 Centers, White

  • Mfr # EV3917W8

  • Zoro # G407967194


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic
Overall Length
39.38
Overall Width
17.13
Overall Height
5.88
Weight
61.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3917W8
Zoro #
G407967194
UPC #
196507154473
Country of Origin
China

Dimensions

Overall Length
39.38
Overall Width
17.13
Overall Height
5.88

Details

Body Material
Ceramic
Weight
61.74
Includes
Vessel Sink
Finish
White

Description

Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you Offering a more lavish aesthetic and creative appeal to your household bathroom This sink in particular boasts a beautiful white color and is made out of porcelain The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained Threehole faucet drillings fits 8 inch centertocenter faucet for your convenienceThis sink is compatible with Kingston Brass VPB3917x series console sink legs, available in various finishes Please check for the availability

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.