Shop KINGSTON BRASS
See all product information
Create Account
4" Brass Square Grid Shower Drain with Hair Strainer and Base Flange, Polished Nickel
- Mfr # BSFK6310PN
- Zoro # G123929759
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSFK6310PN
- Zoro #
- G123929759
- UPC #
- 196507330297
- Country of Origin
- China
Details
- Finish
- Polished Nickel
Description
The Watercourse collection has a variety of shower drains with multiple finish options. Choices range from simple, subtle grid floor drains to elaborate floral embossed patterns. The drains are compatible with both square and circular openings and can be installed in various ways. Refer to each drain's details for dimensions and compatibility. One modern option is this 6" x 6" square flange drain. It has rectangular slits in random lengths and order across the drain face for an organic look. The flange fits over a circular hair catcher, preventing debris from entering while maintaining a modern style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.