4" Brass Square Grid Shower Drain with Hair Strainer, Polished Brass
- Mfr # BSF4267PB
- Zoro # G123929162
product price:Â
$
79.95
/ea
Key Features
Color - Drains
Brushed Brass
For Use With
Shower Accessories
Material of Construction
Stainless Steel
Includes
Shower Drain; Adaptor
Length (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSF4267PB
- Zoro #
- G123929162
- UPC #
- 196507144023
- Country of Origin
- China
- Color - Drains
- Brushed Brass
- For Use With
- Shower Accessories
- Material of Construction
- Stainless Steel
- Includes
- Shower Drain; Adaptor
- Item
- Bathroom Shower Drains
- Finish
- Polished Brass
Dimensions
- Length (In.)
- 24 in
- Size
- 24" (L) x 2-3/4" (W) x 3-1/16" (H)
Description
The Watercourse collection features an array of shower drains in multiple finishes. From simple, non-obtrusive grid-cut floor drains to ornate embossed floral patterns the Watercourse collection offers a range of selections. Watercourse drains install a variety of ways and fit a range of both square and circular drain openings. Please see each drain for its detailed specifications and compatibility. The drain flange in the Watercourse collection fits a 4" x 4" square and features a circular hair catcher to prevent foreign objects entering your drain. The design comes in a multitude of finishes to match nearly any fixture and any design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.