Zoro Homepage

4" Centerset Bar Faucet, Antique Brass

  • Mfr # KB1493WLL

  • Zoro # G704245032


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Antique Brass
Height
8.44
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Durable washerless cartridge, Elegant crystal lever handles, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Deck mount two-hole 4" centerset installation, 8-7/16" spout height, 5-15/16" spout reach, 1/2"-14 NPSM connection, Drain not included, Lever handles meet ADA guidelines, High-arc swivel spout for convenience
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1493WLL
Zoro #
G704245032
UPC #
196507000879
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44
Width
4.81
Length
11.25

Details

Number of Handles
2
Finish
Antique Brass
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Durable washerless cartridge, Elegant crystal lever handles, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Deck mount two-hole 4" centerset installation, 8-7/16" spout height, 5-15/16" spout reach, 1/2"-14 NPSM connection, Drain not included, Lever handles meet ADA guidelines, High-arc swivel spout for convenience
Weight
6.15
Color
Antique Brass

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.