Zoro Homepage

4" Centerset Bar Faucet, Brushed Nickel

  • Mfr # KB1498BPL

  • Zoro # G3914478


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Theme
Traditional
Sidespray
false
Pulldown Spray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1498BPL
Zoro #
G3914478
UPC #
663370434877
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.75

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.