Zoro Homepage

4" Centerset Bar Faucet, Brushed Nickel

  • Mfr # KB1498PKX

  • Zoro # G3913184


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Installation Type
Deck Mount
Item Length (Inch)
6.38
Handles Included
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1498PKX
Zoro #
G3913184
UPC #
663370378928
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Item Width (Inch)
4.75
Item Height (Inch)
9
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Installation Type
Deck Mount
Handles Included
true
Valve Type
Washerless Cartridge
Hot Handle Item#
KBH1608PKXH
Theme
Traditional
Mounting Type
Deck Mount
Item Weight (lbs)
5.15
Spout Flow Rate (GPM)
1.8
Faucet Centers
4
Sidespray
false
Collection
Duchess
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
2
Drain Included
No
Pullout Spray
false
Cold Handle Item#
KBH1608PKXC
Material
Brass
Handle Style
Cross

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.