Zoro Homepage

4" Centerset Bar Faucet, Brushed Nickel

  • Mfr # KB460SN

  • Zoro # G3919308


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Handle Style
Knob
Spout Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB460SN
Zoro #
G3919308
UPC #
663370053269
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.75
Max Deck Thickness
1.25
Item Height (Inch)
1.88
Item Length (Inch)
7

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.