Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB1495BEX

  • Zoro # G3916282


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Faucet Centers
4
Hot Handle Item#
KBH1605BEXH
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1495BEX
Zoro #
G3916282
UPC #
663370435973
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
false
Faucet Centers
4
Hot Handle Item#
KBH1605BEXH
Mounting Type
Deck Mount
Item Weight (lbs)
5.15
Collection
Essex
Installation Type
Deck Mount
Theme
Traditional
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH1605BEXC
Sidespray
false
Pullout Spray
false
Handle Style
Cross
Drain Included
No
Handles Included
true
Pulldown Spray
false
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Material
Brass

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.