Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB1495PKL

  • Zoro # G3912353


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Faucet Centers
4
Collection
Duchess
Installation Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1495PKL
Zoro #
G3912353
UPC #
663370378034
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
9
Item Length (Inch)
6.38
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Faucet Centers
4
Collection
Duchess
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.15
Sidespray
false
Faucet Holes
2
Pullout Spray
false
Mounting Type
Deck Mount
Share H&C Handle Item#
KBH1605PKL
Spout Flow Rate (GPM)
1.8
Material
Brass
Drain Included
No
Handle Style
Lever
Valve Type
Washerless Cartridge
Theme
Traditional
Pulldown Spray
false
Handles Included
true

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.