Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB1495PKX

  • Zoro # G3914444


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Item Length (Inch)
6.38
Item Weight (lbs)
5.15
Sidespray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1495PKX
Zoro #
G3914444
UPC #
663370378911
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
9
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
false
Item Weight (lbs)
5.15
Sidespray
false
Spout Flow Rate (GPM)
1.8
Collection
Duchess
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Mounting Type
Deck Mount
Cold Handle Item#
KBH1605PKXC
Drain Included
No
Pullout Spray
false
Handle Style
Cross
Valve Type
Washerless Cartridge
Theme
Traditional
Installation Type
Deck Mount
Handles Included
true
Hot Handle Item#
KBH1605PKXH
Faucet Holes
2
Material
Brass

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.