Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bar Faucet, Oil Rubbed Bronze

  • Mfr # KB1495TAL

  • Zoro # G3912177


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Pulldown Spray
false
Faucet Holes
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1495TAL
Zoro #
G3912177
UPC #
663370278839
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.75
Item Height (Inch)
9
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Pulldown Spray
false
Faucet Holes
2
Valve Type
Washerless Cartridge
Collection
Tudor
Handles Included
true
Sidespray
false
Handle Style
Lever
Installation Type
Deck Mount
Material
Brass
Pullout Spray
false
Theme
Traditional
Item Weight (lbs)
5.15
Drain Included
No
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KSH7615TALC
Hot Handle Item#
KSH7615TALH

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.