Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bar Faucet, PB

  • Mfr # KB1492PKL

  • Zoro # G3933055


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Faucet Centers
4
Mounting Type
Deck Mount
Share H&C Handle Item#
KBH1602PKL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1492PKL
Zoro #
G3933055
UPC #
663370378027
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Faucet Centers
4
Mounting Type
Deck Mount
Share H&C Handle Item#
KBH1602PKL
Valve Type
Washerless Cartridge
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
2
Material
Brass
Installation Type
Deck Mount
Handles Included
true
Handle Style
Lever
Pullout Spray
false
Pulldown Spray
false
Drain Included
No
Item Weight (lbs)
5.15
Spout Flow Rate (GPM)
1.8
Collection
Duchess
Theme
Traditional

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.