Zoro Homepage

4" Centerset Bar Faucet, Polished Brass

  • Mfr # KB1492TAL

  • Zoro # G3931673


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Item Length (Inch)
6.38
Faucet Holes
2
Item Weight (lbs)
5.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1492TAL
Zoro #
G3931673
UPC #
663370278822
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Item Width (Inch)
4.75
Max Deck Thickness
1.25
Item Height (Inch)
9

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.