Zoro Homepage

4" Centerset Bar Faucet, Polished Chrome

  • Mfr # KB1491BEX

  • Zoro # G3914645


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Faucet Holes
2
Sidespray
false
Item Height (Inch)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1491BEX
Zoro #
G3914645
UPC #
663370435959
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.75

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.