Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB168LP

  • Zoro # G3930063


product price: $52.35
/ea

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB168LP
Zoro #
G3930063
UPC #
663370228124
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.13
Max Deck Thickness
1.25
Item Width (Inch)
3.75
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Valve Type
Washerless Cartridge
Drain Included
No
Cold Handle Item#
KBH101C
Faucet Centers
4
Hot Handle Item#
KBH101H
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Americana
Pullout Spray
false
Item Weight (lbs)
3.75
Sidespray
false
Theme
Transitional
Faucet Holes
2
Handle Style
Knob
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.