Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB258AL

  • Zoro # G3929652


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB258AL
Zoro #
G3929652
UPC #
663370227073
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
3.75
Item Height (Inch)
3.13
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Installation Type
Centerset
Drain Included
Yes
Collection
Magellan
Pullout Spray
false
Pop Up Rod Item#
KBPR628
Cold Handle Item#
KBH608ALC
Theme
Traditional
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Item Weight (lbs)
3.41
Faucet Centers
4
Hot Handle Item#
KBH608ALH

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.