Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB258B

  • Zoro # G3929957


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB258B
Zoro #
G3929957
UPC #
663370227110
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Length (Inch)
6.13
Item Width (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Faucet Holes
3
Pullout Spray
false
Theme
Transitional
Handles Included
true
Collection
Magellan
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pop Up Rod Item#
KBPR628
Item Weight (lbs)
3.41
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hot Handle Item#
KBH628H
Cold Handle Item#
KBH628C
Faucet Centers
4
Handle Style
Lever

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's transitional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.