Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB2608KL

  • Zoro # G3930072


product price: $130.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB2608KL
Zoro #
G3930072
UPC #
663370227370
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.5
Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Width (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Hot Handle Item#
KBH2608KLH
Drain Included
Yes
Pullout Spray
false
Handles Included
true
Sidespray
false
Faucet Centers
4
Collection
Knight
Cold Handle Item#
KBH2608KLC
Faucet Holes
3
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Pop Up Rod Item#
KBPR958
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Item Weight (lbs)
3.96

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.