Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB518B

  • Zoro # G3941245


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB518B
Zoro #
G3941245
UPC #
663370228254
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Max Deck Thickness
1.25
Item Length (Inch)
6
Item Height (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
1
Spout Flow Rate (GPM)
1.2
Handle Style
Loop
Sidespray
false
Pullout Spray
false
Share H&C Handle Item#
KBH518
Collection
Wyndham
Shared H&C Cartridge Item#
KBRP521C
Drain Included
Yes
Pop Up Rod Item#
KBPR628
Theme
Traditional
Faucet Centers
4
Installation Type
Centerset
Faucet Holes
3
Item Weight (lbs)
3.85
Handles Included
true

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.