Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB518LP

  • Zoro # G5948215


product price: $66.15
/ea

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB518LP
Zoro #
G5948215
UPC #
663370228278
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Height (Inch)
3.75
Item Length (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Material
Brass
Faucet Holes
2
Drain Included
No
Pullout Spray
false
Collection
Wyndham
Shared H&C Cartridge Item#
KBRP521C
Sidespray
false
Item Weight (lbs)
2.86
Share H&C Handle Item#
KBH518
Handles Included
true
Faucet Centers
4
Installation Type
Centerset
Handle Style
Loop
Theme
Traditional
Spout Flow Rate (GPM)
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.