Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB548B

  • Zoro # G3908537


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Handles
1
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB548B
Zoro #
G3908537
UPC #
663370224461
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
5.25
Max Deck Thickness
1.25
Item Height (Inch)
3.75

Description

The unique style of this faucet brings a fun twist to classic design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Chatham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Complete your home design with the classical brush of beauty from this faucet. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.