Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB548LP

  • Zoro # G3926186


product price: $73.45
/ea

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB548LP
Zoro #
G3926186
UPC #
663370263514
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Width (Inch)
5.25
Item Height (Inch)
3.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Material
Brass
Handles Included
true
Pullout Spray
false
Collection
Chatham
Theme
Traditional
Installation Type
Centerset
Faucet Centers
4
Drain Included
No
Share H&C Handle Item#
KBH548
Sidespray
false
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP521C
Item Weight (lbs)
2.93
Faucet Holes
2
Handle Style
Lever

Description

The unique style of this faucet brings a fun twist to classic design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Chatham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your home design with the classical brush of beauty from this faucet.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.