Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB5618AL

  • Zoro # G3933572


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB5618AL
Zoro #
G3933572
UPC #
663370227493
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
5
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Theme
Traditional
Installation Type
Centerset
Collection
Restoration
Faucet Centers
4
Hot Handle Item#
KBH608ALH
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.06
Pullout Spray
false
Sidespray
false
Drain Included
Yes
Pop Up Rod Item#
KBPR958
Cold Handle Item#
KBH608ALC

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.