Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB5618NML

  • Zoro # G3908677


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB5618NML
Zoro #
G3908677
UPC #
663370131974
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
5
Item Height (Inch)
2.25
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass
Sidespray
false
Pop Up Rod Item#
KBPR958
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Faucet Centers
4
Installation Type
Centerset
Cold Handle Item#
KBH628C
Hot Handle Item#
KBH628H
Handle Style
Lever
Item Weight (lbs)
4.06
Pullout Spray
false
Handles Included
true
Collection
Naples
Theme
Traditional
Drain Included
Yes

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.