Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB608AL

  • Zoro # G3912457


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB608AL
Zoro #
G3912457
UPC #
663370227257
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.88
Item Length (Inch)
6.88
Item Height (Inch)
2.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Collection
Restoration
Item Weight (lbs)
4.03
Handle Style
Lever
Faucet Holes
3
Cold Handle Item#
KBH608ALC
Faucet Centers
4
Drain Included
Yes
Handles Included
true
Hot Handle Item#
KBH608ALH
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pop Up Rod Item#
KBPPR1008
Pullout Spray
false
Sidespray
false
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.