Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB608AX

  • Zoro # G3938068


product price: $138.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB608AX
Zoro #
G3938068
UPC #
663370227943
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.88
Item Width (Inch)
2.88
Max Deck Thickness
1.25
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
3.75
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Drain Included
Yes
Collection
Restoration
Handle Style
Cross
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Cold Handle Item#
KBH728AXC
Handles Included
true
Hot Handle Item#
KBH728AXH
Pop Up Rod Item#
KBPPR1008

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.