Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB608B

  • Zoro # G3933755


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB608B
Zoro #
G3933755
UPC #
663370227189
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Length (Inch)
6.88
Item Width (Inch)
2.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Handles Included
true
Handle Style
Lever
Pulldown Spray
false
Pop Up Rod Item#
KBPPR1008
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Pullout Spray
false
Faucet Holes
3
Hose Included
false
Theme
Traditional
Faucet Centers
4
Hot Handle Item#
KBH608PLH
Item Weight (lbs)
4.03
Cold Handle Item#
KBH608PLC
Collection
Restoration
Drain Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
1.2

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.