Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB608PL

  • Zoro # G3920044


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB608PL
Zoro #
G3920044
UPC #
663370227349
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Width (Inch)
2.88
Item Length (Inch)
6.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH608PLC
Theme
Traditional
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPPR1008
Item Weight (lbs)
4.04
Pullout Spray
false
Handle Style
Lever
Sidespray
false
Handles Included
true
Installation Type
Centerset
Collection
Restoration
Hot Handle Item#
KBH608PLH
Faucet Holes
3
Drain Included
Yes

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.