Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # GKB7648PL

  • Zoro # G3911373


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB7648PL
Zoro #
G3911373
UPC #
663370227776
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
4.75
Item Width (Inch)
4
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Hot Handle Item#
KBH608PLH
Drain Included
Yes
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR958
Collection
English Country
Theme
Traditional
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Pullout Spray
false
Cold Handle Item#
KBH608PLC
Handles Included
true
Item Weight (lbs)
2.56
Sidespray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.