Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB1608BL

  • Zoro # G3940317


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1608BL
Zoro #
G3940317
UPC #
663370033780
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
2.31
Item Width (Inch)
6.25

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.