Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB1608BPL

  • Zoro # G3926064


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1608BPL
Zoro #
G3926064
UPC #
663370434396
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.75
Item Width (Inch)
6.25
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Installation Type
Centerset
Sidespray
false
Theme
Traditional
Cold Handle Item#
KSH7618BPLC
Faucet Holes
3
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH7618BPLH
Faucet Centers
4
Handle Style
Lever
Handles Included
true
Collection
Bel-Air
Drain Included
Yes
Item Weight (lbs)
4.95
Pop Up Rod Item#
KBPR1608

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. The Bel-Air 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.