Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB1608FL

  • Zoro # G3937526


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1608FL
Zoro #
G3937526
UPC #
663370118968
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Item Width (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
2.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Faucet Holes
3
Hot Handle Item#
KSH5608FLH
Item Weight (lbs)
4.68
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handles Included
true
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Collection
Heritage
Cold Handle Item#
KSH5608FLC
Pullout Spray
false
Pop Up Rod Item#
KBPR1608
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Installation Type
Centerset

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.