Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB1608PKL

  • Zoro # G3920552


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1608PKL
Zoro #
G3920552
UPC #
663370302992
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Width (Inch)
6.25
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Collection
Duchess
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Share H&C Handle Item#
KBH1608PKL
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Handles Included
true
Theme
Traditional
Item Weight (lbs)
4.68
Pop Up Rod Item#
KBPR1608
Handle Style
Lever
Faucet Centers
4
Drain Included
Yes
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.