Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB1608TAL

  • Zoro # G3910777


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1608TAL
Zoro #
G3910777
UPC #
663370278884
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Material
Brass
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Holes
3
Theme
Traditional
Hot Handle Item#
KSH7618TALH
Pullout Spray
false
Sidespray
false
Cold Handle Item#
KSH7618TALC
Item Weight (lbs)
5.28
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Pop Up Rod Item#
KBPR1608
Installation Type
Centerset
Faucet Centers
4
Collection
Tudor

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.