Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB160SNLP

  • Zoro # G3914934


product price: $67.75
/ea

Key Features

Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB160SNLP
Zoro #
G3914934
UPC #
663370053146
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.13
Item Width (Inch)
3.75
Item Length (Inch)
4
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Hot Handle Item#
KBH100SNH
Theme
Traditional
Item Weight (lbs)
3.05
Installation Type
Centerset
Handle Style
Knob
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH100SNC
Pullout Spray
false
Drain Included
No
Collection
Americana
Handles Included
true
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Sidespray
false

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.