Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB188LP

  • Zoro # G3936178


product price: $81.59
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB188LP
Zoro #
G3936178
UPC #
663370053009
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Item Height (Inch)
3.13
Item Length (Inch)
8
Max Deck Thickness
1.25

Description

Inspired by Classical Nouveau French styling, this faucet transforms your bathroom into one of exceptional opulence and grandeur. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuFrench 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Engulf your home with the authentic French ambience and attract admiration from guests with this lovely fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.