Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB2158

  • Zoro # G3939276


product price: $61.19
/ea

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Zinc Alloy;Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2158
Zoro #
G3939276
UPC #
663370003684
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4
Item Length (Inch)
6.13
Item Width (Inch)
5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Zinc Alloy;Brass
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes
Handle Style
Knob
Installation Type
Centerset
Hot Handle Item#
KBH2151H
Pop Up Rod Item#
KBPR2628
Collection
Naples
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Centers
4
Handles Included
true
Item Weight (lbs)
4.04
Cold Handle Item#
KBH2151C

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy zinc alloy construction and premium brushed nickel finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.