Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB258AL

  • Zoro # G3921146


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB258AL
Zoro #
G3921146
UPC #
663370058486
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Width (Inch)
3.75
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Cold Handle Item#
KBH608ALC
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Pop Up Rod Item#
KBPPR1008
Hot Handle Item#
KBH608ALH
Item Weight (lbs)
3.21
Spout Flow Rate (GPM)
1.2
Collection
Magellan
Drain Included
Yes
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handle Style
Lever
Faucet Centers
4
Installation Type
Centerset

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.