Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB258LP

  • Zoro # G3920464


product price: $73.45
/ea

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB258LP
Zoro #
G3920464
UPC #
663370053023
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Height (Inch)
3.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Number of Handles
2
Item Weight (lbs)
3.21
Sidespray
false
Collection
Magellan
Hot Handle Item#
KBH628H
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Handle Style
Lever
Installation Type
Centerset
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Traditional
Cold Handle Item#
KBH628C
Faucet Holes
3

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.