Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB2608AL

  • Zoro # G3933764


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2608AL
Zoro #
G3933764
UPC #
663370009235
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Length (Inch)
6.13
Max Deck Thickness
1.25
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Handle Style
Lever
Sidespray
false
Handles Included
true
Drain Included
Yes
Installation Type
Centerset
Cold Handle Item#
KBH608ALC
Pullout Spray
false
Collection
Vintage
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Faucet Centers
4
Item Weight (lbs)
4.03
Theme
Traditional
Pop Up Rod Item#
KBPR958
Hot Handle Item#
KBH608ALH
Spout Flow Rate (GPM)
1.2

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.