Zoro Homepage

4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB2608KL

  • Zoro # G3939118


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2608KL
Zoro #
G3939118
UPC #
663370004056
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Width (Inch)
4
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item Weight (lbs)
3.96
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Installation Type
Centerset
Pullout Spray
false
Collection
Knight
Handles Included
true
Sidespray
false
Cold Handle Item#
KBH2608KLC
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Faucet Centers
4
Pop Up Rod Item#
KBPR958
Hot Handle Item#
KBH2608KLH
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.